Skip Content
BLANKET GLASSWEB FBRGLSS 10FTX10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET GLASSWEB FBRGLSS 10FTX10FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR367-10X10
  • Mfr. Model # 367-10X10
  • UNSPSC # 52101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Product Details

Glassweb(TM) welding blanket. Durable 35 oz. woven fiberglass blankets provide good general duty protection against welding sparks and spatter. Withstands temperatures up to 1,000 Degrees F. Frequently used as a stress relief blanket. White.

Technical Specs

  • Item Glassweb(TM) - 35 Oz White Fiberglass Welding Blanket
  • Features 35 oz. White Fiberglass, Protects Against Sparks and Spatter, Grommeted on All Four Sides, 24" Apart, Great for Stress Relief, FM Approved
  • Includes 10x10 blanket
  • Standards ANSI FM 4950
  • Withstand Temp. 1000 Degrees F
  • With Grommet / Without Grommet With Grommet
  • Welding Protection Sub-Category Blankets
  • Material Weight 35 oz./sq. yd.
  • Grommet Placement 24" Centers on Four Sides
  • Protective Height 10 ft.
  • Protective Width 10 ft.
  • Protective Thickness 0.080"
  • Protective Material Uncoated Fiberglass
  • Protective Color White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list