Skip Content
BLANKET GLASSWEB 35OZ 8FT X 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET GLASSWEB 35OZ 8FT X 10FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR367-8X10
  • Mfr. Model # 367-8X10
  • UNSPSC # 52101514
  • CATALOGUE PAGE # 832
  • Shipping Weight 20.0 lbs

Product Details

Glassweb(TM) welding blanket. Durable 35 oz. woven fiberglass blankets provide good general duty protection against welding sparks and spatter. Withstands temperatures up to 1,000 Degrees F. Frequently used as a stress relief blanket. White.

Technical Specs

  • Item Glassweb(TM) - 35 Oz White Fiberglass Welding Blanket
  • Withstand Temp. 1000 Degrees F
  • Material Weight 35 oz./sq. yd.
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 24" Centers on Four Sides
  • Features 35 oz. White Fiberglass, Protects Against Sparks and Spatter, Grommeted on All Four Sides, 24" Apart, Great for Stress Relief, FM Approved
  • Includes 8x10 blanket
  • Standards ANSI FM 4950
  • Welding Protection Sub-Category Blankets
  • Protective Material Uncoated Fiberglass
  • Protective Color White
  • Protective Thickness 0.080"
  • Protective Height 8 ft.
  • Protective Width 10 ft.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list