Skip Content
BLANKET FIRE 5FTX6FT W/HNGNG POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET FIRE 5FTX6FT W/HNGNG POUCH

SELLSTROM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLL97450
  • Mfr. Model # 97450
  • UNSPSC # 46191604
  • CATALOGUE PAGE # 2732
  • Shipping Weight 4.15 lbs

Product Details

Smothers flames and protects victims from fire in emergency situations. Size: 5 ft. x 6 ft. (1.52 m x 1.83 m) woven fiberglass. 1,000 degrees F (537 degrees C) continuous service temperature. Washable, lightweight. Made in Canada. Color: Navy. Available w

Technical Specs

  • Includes Wall Hanging Vinyl Pouch
  • Item Emergency Fire Blanket
  • Case Size 18" x 12-1/2"
  • Case Color Red
  • Max. Temp. Rating 1000 Degrees F
  • Blanket Width 60"
  • Blanket Material Fiberglass
  • Blanket Length 72"
  • Blanket Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list