Skip Content
BLANKET FIRE 32OZ CTD 54INX72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET FIRE 32OZ CTD 54INX72IN

HI TEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HTPR51-54X72-32B
  • Mfr. Model # R51-54X72-32B
  • UNSPSC # 23271718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.17 lbs

Technical Specs

  • Features Solvent, Chemical and Oil Resistant - a Must in Most Applications, Abrasion Resistant, Non-Toxic - Easily Meets Threshold Limit Values, Non-Slip - Safe to Walk On, UV Resistant - for Outdoor Uses, Water and Fungus Resistant - Forms a Barrier, does Not Fray or Unravel When Cut, a Very Friendly Fabric to Work With Made of Hi Temp R51 cut blankets with grommet at four corners, A very friendly fabric to work with.
  • Item Cut 32 oz. Coated Fiberglass Welding Blanket
  • Material Weight 32 oz./sq. yd.
  • Withstand Temp. 1750 Degrees F
  • Standards FM/ANSI 4950 Approval
  • With Grommet / Without Grommet With Grommet
  • Protective Material Silicone Coated Fiberglass

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list