!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING BLANKET ROLL, SILICONE-COATED FIBERGLASS, 3¼ FT W, 150 FT L, RED

WELDING BLANKET ROLL, SILICONE-COATED FIBERGLASS, 3¼ FT W, 150 FT L, RED

HI TEMP

WELDING BLANKET ROLL, SILICONE-COATED FIBERGLASS, 3¼ FT W, 150 FT L, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING BLANKET ROLL, SILICONE-COATED FIBERGLASS, 3¼ FT W, 150 FT L, RED

WELDING BLANKET ROLL, SILICONE-COATED FIBERGLASS, 3¼ FT W, 150 FT L, RED

HI TEMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,053.89 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # HTPR51-39-32
  • Mfr. Model # R51-39-32
  • UNSPSC # 23271718
  • CATALOGUE PAGE # 2144
  • Shipping Weight 112.44 lbs

Product Details

Coated fiberglass industrial welding fire blanket is impregnated with proprietary silicone elastomer coating. This material weighs 32 oz. per square yard and is capable of withstanding temperatures in excess of 1,750 Degrees F.

Technical Specs

  • Item 32 oz. Coated Fiberglass Welding Blanket Roll
  • Protective Material Coating Silicone
  • Overall Length 150 ft
  • Protective Material Colour Red
  • Protective Material Thickness 0.82 mm
  • Resistance Properties Chemical Resistant, Water Resistant
  • Duty Rating Heavy
  • Features Material is Solvent-Resistant and Water-Resistant, does Not Emit Airborne Fibers, will Not Produce Toxic Gases, can Withstand a Temperature in Excess of 1750 Degrees F, Typical uses are as welding blankets, welding curtains, heat shields, and splash curtains for molten metals, pre-heat pads, and airtight wear resistant backing for insulated materials.
  • Protective Material Silicone Coated Fiberglass
  • Maximum Temperature 1,750 Degrees F
  • Overall Width 3 1/4 ft
  • Protective Material Weight 32 oz/sq yd
  • Grommet Location No Grommet Holes
  • Standards UL1709, CAN/CSA-M427-M9, NFPA 701, CAN/ULC S109-14
  • Fastener Type No Fasteners Included
  • Product Type Blanket Roll

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list