!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING BLANKET ROLL, UNCOATED FIBERGLASS, 5⅛ X 150 FT, WHITE

WELDING BLANKET ROLL, UNCOATED FIBERGLASS, 5⅛ X 150 FT, WHITE

HI TEMP

WELDING BLANKET ROLL, UNCOATED FIBERGLASS, 5⅛ X 150 FT, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING BLANKET ROLL, UNCOATED FIBERGLASS, 5⅛ X 150 FT, WHITE

WELDING BLANKET ROLL, UNCOATED FIBERGLASS, 5⅛ X 150 FT, WHITE

HI TEMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,136.76 / ROLL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # HTPUN51-61-24
  • Mfr. Model # UN51-61-24
  • UNSPSC # 11162105
  • CATALOGUE PAGE # 2145
  • Shipping Weight 127.87 lbs

Product Details

Silica cloth is of use where the material needs to be flexible and is exposed to high heat applications such as in heat treating. Uncoated fiberglass has similar features with a melt temperature of 1,000 Degrees F.

Technical Specs

  • Item Welding Blanket Roll
  • Protective Material Coating Uncoated
  • Overall Length 150 ft
  • Protective Material Colour White
  • Protective Material Thickness 0.74 mm
  • Standards Not Rated
  • Fastener Type No Fasteners Included
  • Product Type Blanket Roll
  • Protective Material Fiberglass
  • Maximum Temperature 1,000 Degrees F
  • Overall Width 5 1/8 ft
  • Protective Material Weight 24 oz/sq yd
  • Grommet Location No Grommet Holes
  • Duty Rating Medium
  • Features Silica Cloth is of Use Where the Material Needs to be Flexible and is Exposed to High Heat Applications Such as in Heat Treating. Uncoated Fiberglass Has Similar Features With a Melt Temperature of 1000 Degrees F. Silica Cloth is Subject to Abrasion, will Fray When Cut, is Slippery When Used Under Foot, and will Absorb Fluids and Solvents. This material is an uncoated Plain Weave Fiberglass Cloth.

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list