BLANKET FIRE 20OZ COATED 39INX50YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLANKET FIRE 20OZ COATED 39INX50YD

HI TEMP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HTPO51-39-20
  • Mfr. Model # O51-39-20
  • UNSPSC # 23271718
  • CATALOGUE PAGE # 833
  • Shipping Weight 72.75 lbs

Product Details

Coated fiberglass industrial welding fire blanket/screen is impregnated with proprietary silicone elastomer coating. This material weighs 20 oz. per square yard and is capable of withstanding temperatures in excess of 1,200 Degrees F.

Technical Specs

  • Item 20 oz. Coated Fiberglass Welding Blanket/Curtain Roll
  • Features Material is Solvent-Resistant and Water-Resistant, does Not Emit Airborne Fibers, will Not Produce Toxic Gases, can Withstand a Temperature in Excess of 1200 Degrees F, This Lighter Weight Material Makes Excellent Airtight High Temperature Seals, Removable Valve and Fitting Covers, Especially Useful for Compressible Seals
  • Withstand Temp. 1200 Degrees F
  • Standards ANSI FM 4950
  • With Grommet / Without Grommet Without Grommet
  • Material Weight 20 oz./sq. yd.
  • Welding Protection Sub-Category Curtains
  • Protective Material Silicone Coated Fiberglass
  • Protective Thickness 0.021"
  • Protective Height 3 ft. 3"
  • Protective Width 150 ft.
  • Protective Color Orange

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list