Skip Content
Discontinued with Replacement
BLANKET CURING + THAWING 6X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLANKET CURING + THAWING 6X25

POWERBLANKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWBMD0625NH
  • Mfr. Model # MD0625NH
  • UNSPSC # 46182103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs
Suggested Replacement Product
BLANKET CURING HEATED 5X20FT 120V

Price: NA

Product Details

Curing and thawing blanket. Melts ice, snow and frost from work sites. Thaw up to 24 inches of frozen ground. Prevent concrete freezing, cracking, and rapid drying. Reduce cure time and increase concrete PSI. Delivers a superior finished product every time. UL/CSA/ETL Certified.

Technical Specs

  • Width 25 ft.
  • Length 6 ft.
  • Voltage 120
  • Watts 1,440
  • Amps 12.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list