Discontinued with Replacement
BLANKET CURING + THAWING 10X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLANKET CURING + THAWING 10X10

POWERBLANKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWBMD1010NH
  • Mfr. Model # MD1010NH
  • UNSPSC # 46182103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs
Suggested Replacement Product
BLANKET CURING HEATED 10X10FT 120V

Your Price: NA

Product Details

Curing and thawing blanket. Melts ice, snow and frost from work sites. Thaw up to 24 inches of frozen ground. Prevent concrete freezing, cracking, and rapid drying. Reduce cure time and increase concrete PSI. Delivers a superior finished product every time. UL/CSA/ETL Certified.

Technical Specs

  • Length 10 ft.
  • Width 10 ft.
  • Voltage 120
  • Watts 1,440
  • Amps 12.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list