Skip Content
BLANKET CURING HEATED 5X20FT 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET CURING HEATED 5X20FT 120V

POWERBLANKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWBMD0520
  • Mfr. Model # MD0520
  • UNSPSC # 52121508
  • CATALOGUE PAGE # 1965
  • Shipping Weight 56.0 lbs

Technical Specs

  • Amps AC 12.00
  • Includes 6 ft. Cord Set with 3 Prong Molded Plug
  • Item Concrete Curing Blanket
  • Length 240"
  • Type Electric
  • Voltage 120
  • Watts 1,440
  • Width 60"
  • Standards UL/CSA
  • Watt Density 0.10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list