Skip Content
BLANKET CURING HEATED 3X10FT 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANKET CURING HEATED 3X10FT 120V

POWERBLANKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWBMD0310
  • Mfr. Model # MD0310
  • UNSPSC # 52121508
  • CATALOGUE PAGE # 1965
  • Shipping Weight 22.0 lbs

Technical Specs

  • Includes 6 ft. Cord Set with 3 Prong Molded Plug
  • Amps AC 4.00
  • Item Concrete Curing Blanket
  • Length 120"
  • Type Electric
  • Width 36"
  • Voltage 120
  • Standards UL/CSA
  • Watt Density 0.11
  • Watts 480

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list