BLANKET 62INX 80IN GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLANKET 62INX 80IN GRAY

FERNO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FOW354
  • Mfr. Model # 354
  • UNSPSC # 42171701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Wool blend blanket, stretcher, 80% wool 20% man made fiber, charcoal-grey. Size: 62 inch x 80 inch (158 cm x 203 cm).

Technical Specs

  • Item Wool Blend Blanket
  • Blanket Width 62"
  • Blanket Length 80"
  • Blanket Material Synthetic Fiber
  • Blanket Color Gray

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list