Skip Content
BLANK VINYL SUPPLIER(8.5INX14IN) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANK VINYL SUPPLIER(8.5INX14IN)

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMGHS1297VY
  • Mfr. Model # GHS1297VY
  • UNSPSC # 55121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Height 8.5"
  • Material Vinyl
  • Width 14"
  • Legend Blank
  • Standards TDG
  • Legend/Background Color Plain - No Print

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list