Skip Content
BLANK TAG,3-3/4 X 3/4 IN,YEL,PK500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLANK TAG,3-3/4 X 3/4 IN,YEL,PK500

INTERNATIONAL INDENTIFICATION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8PDV9
  • Mfr. Model # 8PDV9
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.38 lbs

Technical Specs

  • Colour Yellow
  • Height 3-3/4"
  • Item Blank Tag
  • Material Plastic
  • Width 3/4"
  • Includes Copper Wire
  • Hole Size 1/8"
  • Background Color Yellow
  • Shape Oblong
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Grommet Material Aluminum
  • Write on Surface Yes
  • Laminated No
  • Tie Material Metal
  • No. of Ties Included 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list