Skip Content
BLANK MODULE,MINI COM,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANK MODULE,MINI COM,BLACK

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZVZ3
  • Mfr. Model # 5ZVZ3
  • UNSPSC # 43191631
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Black
  • Depth 1.47"
  • Item Blank Module
  • Width 0.61"
  • Number of Ports 1
  • For Use With Mini Com Faceplate & Panels
  • Height 0,72"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list