BLANK END FITTING,STEEL RACEWAY,GRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLANK END FITTING,STEEL RACEWAY,GRA

LEGRAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EXT8
  • Mfr. Model # 1EXT8
  • UNSPSC # 39121203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • For Use With DS4000 Series Raceways
  • Colour Gray
  • Includes -
  • Item Blank End Fitting
  • Number of Channels 2
  • Mounting -
  • Standards UL CUL
  • Backing -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list