Skip Content
BLANK,D 1/8 IN,SPLIT L 3/8 IN,OAL 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLANK,D 1/8 IN,SPLIT L 3/8 IN,OAL 2

MICRO 100

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15U364
  • Mfr. Model # 15U364
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Unfinished
  • Item Split End Blank
  • Material C2 Micrograin Carbide
  • Overall Length 2"
  • Diameter 1/8"
  • Diameter Tolerance -0.0001 to -0.0002
  • Split Length 3/8"
  • End Type Double
  • Split Tolerance +.001-.000"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list