BLADES STAINLESS STEEL 10PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADES STAINLESS STEEL 10PK

OLFA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OLFAB10S
  • Mfr. Model # AB10S
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Fits Utility Knives Stock No. OLFA PRO 9 mm Utility Knives
  • Item Snap-Off Blades
  • Material Stainless Steel
  • Width 9 mm
  • Length 3-3/8"
  • Mount Type (1) Hole
  • Thickness 0.015"
  • Primary Cutting Application Wallpaper
  • Number of Blades Included 10

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list