Skip Content
BLADES SNAP BI-METAL 18MM 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADES SNAP BI-METAL 18MM 10/PK

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW2086404
  • Mfr. Model # 2086404
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 163
  • Shipping Weight 0.2 lbs

Product Details

Bi-metal for longer lasting edge, snaps cleanly with soft snapping action. 18 mm blade, 10 per pack.

Technical Specs

  • Fits Utility Knives Stock No. 2WA10, 2WA12, 5HK78, 5HK79, 5LC43, 5LC45, 5LC34
  • Item Bi-Metal Snap Blades
  • Length 18 mm
  • Material Bi-Metal
  • Width 18 mm
  • Thickness 0.020"
  • Mount Type 1 Hole
  • Number of Segments 8
  • Blade Dispenser Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list