Skip Content
BLADES SAFETY BI-METAL 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADES SAFETY BI-METAL 5/PK

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW2088100
  • Mfr. Model # 2088100
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Bi-metal safety blades. Blunted ends inhibit puncture wounds. Speed tip penetrates surfaces easily. Blade thickness, 0.25 inches. Five blades per pack.

Technical Specs

  • Fits Utility Knives Stock No. Most Standard Utility Knives
  • Item Bi-Metal Safety Blades
  • Length 2-3/16"
  • Width 3/4"
  • Material Bi-Metal
  • Blade Edge Straight
  • Mount Type (2) Holding Notches
  • Thickness 0.025"
  • Number of Blades Included 5
  • Number of Cutting Edges 1
  • Primary Cutting Application General Purpose
  • Blade Point Type Round
  • Number of Blade Points 2
  • Blade Dispenser Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list