Skip Content
BLADES S101 (PKG OF 10) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADES S101 (PKG OF 10)

NOGA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOGBK1010
  • Mfr. Model # BK1010
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 547
  • Shipping Weight 0.01 lbs

Product Details

S101 blade has a fine point with heavy-duty shank. For small holes in aluminum, plastic and steel, 10 per package.

Technical Specs

  • Item S-101 Blade
  • Material HSS
  • Screw Size 3.2mm
  • Overall Length 45mm
  • Handle NG-1 Handle
  • Shank Size 40

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list