BLADES S/EDGE .009IN FOR 08820 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADES S/EDGE .009IN FOR 08820

RICHARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RCH1209
  • Mfr. Model # 1209
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 315
  • Shipping Weight 0.01 lbs

Product Details

Replacement blades for retractable single-edged razor blade scraper. Blade: 0.009 inches. 100 blades per pack.

Technical Specs

  • Thickness 0.009"
  • Item Utility Knife Blade
  • Fits Utility Knives Stock No. RS-1, RS-100. RS-200, RS-300, 12360, 12358
  • Length 1"
  • Width 1-1/2"
  • Mount Type Can be Insert in a Razor Knife
  • Material Steel and Aluminium Blade Support
  • Number of Blades Included 100
  • Number of Cutting Edges 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list