!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
S-60 BLADES, NG-1 HANDLE, 40 ° ANGLE, 67 MM L, SCREW SZ 3.2 MM, HIGH SPEED STEEL, PKG 10

S-60 BLADES, NG-1 HANDLE, 40 ° ANGLE, 67 MM L, SCREW SZ 3.2 MM, HIGH SPEED STEEL, PKG 10

NOGA

S-60 BLADES, NG-1 HANDLE, 40 °  ANGLE, 67 MM L, SCREW SZ 3.2 MM, HIGH SPEED STEEL, PKG 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
S-60 BLADES, NG-1 HANDLE, 40 ° ANGLE, 67 MM L, SCREW SZ 3.2 MM, HIGH SPEED STEEL, PKG 10

S-60 BLADES, NG-1 HANDLE, 40 ° ANGLE, 67 MM L, SCREW SZ 3.2 MM, HIGH SPEED STEEL, PKG 10

NOGA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NOGBS6010
  • Mfr. Model # BS6010
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

These S-60 blades are for cross holes in difficult-to-reach places. These deburring blades are 67 millimetres long. They are for use with a NG-1 handle, a 40 Degrees angle, and a 3.2-millimetre screw size. They are made from high speed steel and come in a package of 10.

Technical Specs

  • Item S-60 Blade
  • Shank Size 40
  • Overall Length 67mm
  • Screw Size 3.2mm
  • Handle NG-1 Handle
  • Material HSS

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list