Skip Content
BLADES ROTARY 500PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADES ROTARY 500PK

OLFA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OLFRB28/500
  • Mfr. Model # RB28/500
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.54 lbs

Technical Specs

  • Fits Utility Knives Stock No. OLFRTY1/G
  • Mount Type 1 Hole
  • Material Tungsten Carbide Steel
  • Item Rotary Blade
  • Thickness 0.012"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list