Skip Content
BLADES REPLACEMENT 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADES REPLACEMENT 100/BX

MARTOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTA37040
  • Mfr. Model # 37040
  • UNSPSC # 27111504
  • CATALOGUE PAGE # 156
  • Shipping Weight 0.05 lbs

Product Details

Box of 100 replacement blades, 40 mm.

Technical Specs

  • Item Industrial Knife Blade
  • Length 43mm
  • Thickness 0.4mm
  • Number of Blades Included 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list