Skip Content
BLADES N-3 (PKG OF 10) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADES N-3 (PKG OF 10)

NOGA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOGBN3010
  • Mfr. Model # BN3010
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 547
  • Shipping Weight 1.0 lbs

Product Details

Deburring tool blade, N3, internal and external burr application, 50 degree angle included, for left or right hand users.

Technical Specs

  • Item N-3 Blade
  • Screw Size 2.6mm
  • Overall Length 25mm
  • Handle NG-2 Handle
  • Material HSS
  • Shank Size 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list