BLADES N-2 TIN COATED 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADES N-2 TIN COATED 10/PK

NOGA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOGBN2012
  • Mfr. Model # BN2012
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 547
  • Shipping Weight 0.03 lbs

Product Details

Deburring tool blade, N12 tin, stainless steel material application, 80 degree angle included, for left or right hand users.

Technical Specs

  • Item N-2 Tin Blade
  • Material HSS
  • Handle NG-2 Handle
  • Overall Length 25mm
  • Shank Size 80
  • Screw Size 2.6mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list