Skip Content
BLADES N-2 (PKG OF 10) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADES N-2 (PKG OF 10)

NOGA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOGBN2010
  • Mfr. Model # BN2010
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 547
  • Shipping Weight 0.03 lbs

Product Details

N2/B20 blade is suitable for brass and cast iron. For right/left hand users, 10 per package.

Technical Specs

  • Item N-2 Blade
  • Material HSS
  • Handle NG-2 Handle
  • Shank Size 80
  • Screw Size 2.6mm
  • Overall Length 25mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list