Skip Content
BLADES N-10 SOLID COBALT 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADES N-10 SOLID COBALT 10/PK

NOGA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NOGBN1310
  • Mfr. Model # BN1310
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 547
  • Shipping Weight 0.03 lbs

Product Details

Deburring tool blade, N10 cobalt, plastic and hard material application, 45 degree angle included.

Technical Specs

  • Item Noga B-10
  • Material HSS
  • Handle NG-2 Handle
  • Overall Length 25mm
  • Shank Size 45
  • Screw Size 2.6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list