BLADES DRYWALL UTILITY 3/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADES DRYWALL UTILITY 3/PK

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT11-937
  • Mfr. Model # 11-937
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 158
  • Shipping Weight 0.035 lbs

Product Details

Edge is engineered to easily cut abrasive drywall material. Patent pending S3 technology double hardens the blade edge for increased cutting life. Cuts and scores drywall, ceiling tile, wallboard and similar materials. DRYWALL callout is laser etched on b

Technical Specs

  • Fits Utility Knives Stock No. 1UK24, 2TJ71, 2TJ72, 2TJ73, 4A803, 5C944, 5C945
  • Item Drywall Utility Blades
  • Length 2-7/16"
  • Material Carbon Steel
  • Mount Type (2) Holding Notches
  • Thickness 0.024"
  • Number of Blade Points 2
  • Width 3/4"
  • Blade Edge Straight
  • Number of Cutting Edges 1
  • Number of Blades Included 3
  • Primary Cutting Application Drywall
  • Blade Point Type Sharp
  • Blade Dispenser Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list