Skip Content
BLADES CARBIDE UTILITY 50 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADES CARBIDE UTILITY 50 PACK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTDWHT11131L
  • Mfr. Model # DWHT11131L
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Length 2-1/2"
  • Includes (50) Blades
  • Material Carbide Steel
  • Fits Utility Knives Stock No. 19T226
  • Item Utility Blade
  • Blade Edge Straight
  • Width 3/4"
  • Mount Type (2) Holding Notches
  • Thickness 0.024"
  • Number of Blades Included 50
  • Number of Cutting Edges 1
  • Primary Cutting Application General Purpose
  • Blade Point Type Sharp
  • Number of Blade Points 2
  • Blade Dispenser Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list