Skip Content
BLADES - 75PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADES - 75PK

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTDWHT11004
  • Mfr. Model # DWHT11004
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Length 2-1/2"
  • Fits Utility Knives Stock No. 4A803, Stanley Utility Knives
  • Includes 75 Blades
  • Item Utility Knife Blade
  • Material Steel
  • Width 3/4"
  • Mount Type 2 Prong
  • Thickness 0.025"
  • Number of Blade Points 2
  • Blade Edge Straight
  • Number of Blades Included 75
  • Number of Cutting Edges 1
  • Primary Cutting Application General Purpose
  • Blade Point Type Sharp
  • Blade Dispenser Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list