Skip Content
BLADES 18MM SOLID 10PC DISPENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADES 18MM SOLID 10PC DISPENSER

TAJIMA TOOL CORP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TAJLCB50S
  • Mfr. Model # LCB50S
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 315
  • Shipping Weight 0.2 lbs

Product Details

Ultra-sharp, heavy-duty 1" (25 mm) wide x 0.7 mm thick solid blades. Non-segmented, for thick material cutting or scraping. 10 blades, packaged in a protective, moisture-resistant hard pack.

Technical Specs

  • Item 3/4" (18 mm) Wide x 0.5 mm Solid Blade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list