Skip Content
BLADES 13FT 6IN 1X.035 5/8 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADES 13FT 6IN 1X.035 5/8 5PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX1839281
  • Mfr. Model # 1839281
  • UNSPSC # 23231100
  • CATALOGUE PAGE # 638
  • Shipping Weight 12.0 lbs

Product Details

Lenox Classic bandsaw material. 5 blades per package. Blade size 13 ft. 6 in. x 1 in. x 0.035 in. 5/8 TPI. Fits Hydmech S20 machines.

Technical Specs

  • Item Classic Band Saw
  • For Use With hydmech S20 Machines
  • Length 13' 6"
  • Thickness 0.035"
  • Width 1"
  • Teeth per Inch 5/8

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list