Skip Content
BLADEDIRTTAMPER10X10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BLADEDIRTTAMPER10X10IN

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP69831
  • Mfr. Model # 69831
  • UNSPSC # 31161611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Handle Type Straight w/Butt Grip
  • Blade Material Cast Steel
  • Item Dirt Tamper
  • Handle Length 48"
  • Blade Length 10"
  • Handle Material Fiberglass
  • Blade Width 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list