BLADE WOODMASTER CT 2X.042X7/1T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE WOODMASTER CT 2X.042X7/1T

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX06842-220
  • Mfr. Model # 06842-220
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 635
  • Shipping Weight 10.0 lbs

Product Details

Woodmaster bandsaw blades, carbon, bi-metal and carbide tooth

Technical Specs

  • Length 18 ft. 4"
  • Teeth per Inch 0.7/1.0 vt
  • Width 2"
  • Thickness 0.042"
  • Material Carbon, Bimetal and Carbide
  • Item Wood Master Band Saw Blades

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list