Skip Content
BLADE WOODMASTER C 1 1/4INX.04 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE WOODMASTER C 1 1/4INX.04

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX05622-195
  • Mfr. Model # 05622-195
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 635
  • Shipping Weight 10.0 lbs

Product Details

Woodmaster bandsaw blades, carbon, bi-metal and carbide tooth

Technical Specs

  • Length 16 ft. 4"
  • Teeth per Inch 1.3
  • Width 1-1/4"
  • Thickness 0.042"
  • Item Wood Master Band Saw Blades
  • Material Carbon, Bimetal and Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list