Skip Content
BLADE WOOD CLN CBLT STL 4IN6TP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE WOOD CLN CBLT STL 4IN6TP

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3703-5
  • Mfr. Model # DW3703-5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Jig Saw Blades & Sets

Technical Specs

  • Application Fast Clean Cut Wood
  • Material Bi-metal
  • Item Jig Saw Blade
  • Length 4"
  • Includes 5 Pack
  • Teeth per Inch 6
  • Shank Type U
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list