BLADE WITH PIN #2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE WITH PIN #2

MORSE-STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MOR135
  • Mfr. Model # 135
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Morse Starrett cable cutter, 1-1/2 inch capacity. Portable impact cutter, actuated by striking with a hammer. These cutters are precision engineered to deliver a cut without affecting the original roundness of the wire rope.

Technical Specs

  • Features Morse Starrett Cable Cutter, 1-1/2 Inch Capacity. Portable Impact Cutter, Actuated by Striking with a Hammer. These Cutters are Precision Engineered to Deliver a Cut Without Affecting the Original Roundness of the Wire Rope
  • Cutting Action Impact Style
  • Handle Design Impact Wire Rope Cutters
  • Overall Length 3"
  • Primary Application To Cut New and Unused Wire Rope

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list