Skip Content
BLADE WIPER PREMIUM WINTER 20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE WIPER PREMIUM WINTER 20 IN

ANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANO30-20
  • Mfr. Model # 30-20
  • UNSPSC # 25171502
  • CATALOGUE PAGE # 3207
  • Shipping Weight 0.4 lbs

Product Details

30 series winter wiper blades - 20 inches. Kwik connect system. Heavy-duty design features protective rubber cover over riveted construction.

Technical Specs

  • Includes Rubber Cover
  • Item Wiper Blade
  • Material Metal, Rubber
  • Package Quantity 1
  • Size (In.) 20
  • Type Winter
  • Arm Type J-Hook: 9x3mm: J-Hook: 9x4mm: Side Pin: 1/4: Side Pin: 3/16
  • Series 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list