Skip Content
BLADE WIPER PREMIUM 18IN 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE WIPER PREMIUM 18IN 1/PK

ANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANO31-18
  • Mfr. Model # 31-18
  • UNSPSC # 25171502
  • CATALOGUE PAGE # 3206
  • Shipping Weight 1.0 lbs

Product Details

31 series wiper blades - 18 inches. Features vented bridge and metal flexor for original equipment fit and function.

Technical Specs

  • Includes Kwik Connect Adapter
  • Material Rubber, Metal, Plastic
  • Item Wiper Blade
  • Size (In.) 18
  • Package Quantity 1
  • Type Series 31
  • Series 31
  • Arm Type Bayonet: 7mm: J-Hook: 9x3mm: Side Pin: 3/16

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list