BLADE WIPER PREMIUM 17IN 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE WIPER PREMIUM 17IN 1/PK

ANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANO31-17
  • Mfr. Model # 31-17
  • UNSPSC # 25171502
  • CATALOGUE PAGE # 3206
  • Shipping Weight 1.0 lbs

Product Details

31 series wiper blades - 17 inches. Features vented bridge and metal flexor for original equipment fit and function.

Technical Specs

  • Material Rubber, Metal, Plastic
  • Size (In.) 17
  • Item Wiper Blade
  • Series 31
  • Type Series 31
  • Arm Type J-Hook: 9x3mm: Side Pin: 3/16

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list