Skip Content
BLADE WIPER PREM WINTER 16IN 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE WIPER PREM WINTER 16IN 1/PK

ANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANO30-16
  • Mfr. Model # 30-16
  • UNSPSC # 25171502
  • CATALOGUE PAGE # 3207
  • Shipping Weight 0.3 lbs

Product Details

30 series winter wiper blades - 16 inches. Kwik connect system. Heavy-duty design features protective rubber cover over riveted construction.

Technical Specs

  • Material Metal, Rubber
  • Package Quantity 10
  • Includes Rubber Cover
  • Item Wiper Blade
  • Size (In.) 16
  • Series 30
  • Type Winter
  • Arm Type Bayonet: 7mm: J-Hook: 9x3mm: Side Pin: 3/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list