Skip Content
BLADE WIPER MISC HD 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE WIPER MISC HD 1/PK

ANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANO57-12
  • Mfr. Model # 57-12
  • UNSPSC # 25171502
  • CATALOGUE PAGE # 3207
  • Shipping Weight 1.0 lbs

Product Details

Clearflex is designed to operate effectively on flat or curved windshields. Heavy-duty blades feature robust construction throughout. Ideally suited to handle the toughest wiping jobs on trucks, buses, streetcars, locomotives, ships and boats.

Technical Specs

  • Item Wiper Blade
  • Type Clear Flex Heavy-Duty Blades
  • Size (In.) 12
  • Series 57

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list