BLADE WIPER HD FLAT 22IN 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE WIPER HD FLAT 22IN 1/PK

ANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANO51-22
  • Mfr. Model # 51-22
  • UNSPSC # 25171502
  • CATALOGUE PAGE # 3207
  • Shipping Weight 1.0 lbs

Product Details

Ten-Edge heavy-duty wiper blade is a non-refillable high quality natural rubber wiper blade which provides superior wiping results. Designed for use on flat windshields. Gray finish.

Technical Specs

  • Item Wiper Blade
  • Package Quantity 1
  • Size (In.) 22
  • Type Series 51
  • Series 51

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list