Skip Content
BLADE WIPER HD FLAT 18IN 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE WIPER HD FLAT 18IN 1/PK

ANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANO51-18
  • Mfr. Model # 51-18
  • UNSPSC # 25171502
  • CATALOGUE PAGE # 3207
  • Shipping Weight 1.0 lbs

Product Details

Ten-Edge heavy-duty wiper blade is a non-refillable high quality natural rubber wiper blade which provides superior wiping results. Designed for use on flat windshields. Gray finish.

Technical Specs

  • Item Wiper Blade
  • Material Metal, Rubber
  • Type Series 51
  • Size (In.) 18
  • Series 51
  • Arm Type Saddle: 0.200 (5.0mm) Saddle: Saddle: 0.250 (6.4mm) Saddle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list