Skip Content
BLADE WIPER HD 18IN 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE WIPER HD 18IN 1/PK

ANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANO52-18
  • Mfr. Model # 52-18
  • UNSPSC # 25171502
  • CATALOGUE PAGE # 3207
  • Shipping Weight 1.0 lbs

Product Details

Clearflex is designed to operate effectively on flat or curved windshields. Heavy-duty blades feature robust construction throughout. Ideally suited to handle the toughest wiping jobs on trucks, buses, streetcars, locomotives, ships and boats.

Technical Specs

  • Item Wiper Blade
  • Type Clear Flex Heavy-Duty Blades
  • Material Metal, Rubber
  • Size (In.) 18
  • Series 52
  • Arm Type Saddle: 0.200 (5.0mm) Saddle: Saddle: 0.250 (6.4mm) Saddle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list