BLADE WIPER FUSION 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BLADE WIPER FUSION 24 IN

RAINX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNX89824
  • Mfr. Model # 89824
  • UNSPSC # 25171507
  • CATALOGUE PAGE # 3208
  • Shipping Weight 0.5 lbs

Product Details

Rain-X(R) Fusion wiper blades. Aerodynamic heavy-duty blade design that resists wind lift. Features: synthetic rubber squeegee, durable wiper blade casing, and improved windshield contact. Pre-installed with small J-hook adapter and also fits large J-hook and side pin wiper arms.

Technical Specs

  • Center to Center Length (In.) 24
  • Motor Voltage 12
  • Application Windshield
  • Includes Adaptors
  • For Use With Automobile
  • Item Windshield Wipers
  • Material Metal, Rubber
  • Size (In.) 24
  • Package Quantity 6
  • Type Hybrid Blade
  • Series Fusion
  • Arm Type Small J-Hook, Large J-Hook, Side Pin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list