Skip Content
BLADE WIPER AEROVANTAGE 24 IN 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE WIPER AEROVANTAGE 24 IN 1/PK

ANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANO91-24
  • Mfr. Model # 91-24
  • UNSPSC # 25171502
  • CATALOGUE PAGE # 3206
  • Shipping Weight 1.0 lbs

Product Details

AeroVantage(R) metal wiper blades - 24 inches. Top of the line, all metal blade features vented bridge, metal flexor and silencer bushings. Unique wrap-around claw design keeps blade height to a minimum for superior aerodynamics.

Technical Specs

  • Includes Kwik Connect Adapter
  • Item Wiper Blade
  • Material Metal, Rubber
  • Package Quantity 1
  • Size (In.) 24
  • Arm Type J-Hook: 9x3mm: J-Hook: 9x4mm: Side Pin: 1/4
  • Series 91
  • Type Series 91

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list