BLADE WIPER AEROVANTAGE 21IN 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE WIPER AEROVANTAGE 21IN 1/PK

ANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANO91-21
  • Mfr. Model # 91-21
  • UNSPSC # 25171502
  • CATALOGUE PAGE # 3206
  • Shipping Weight 1.0 lbs

Product Details

AeroVantage(R) metal wiper blades - 21 inches. Top of the line, all metal blade features vented bridge, metal flexor and silencer bushings. Unique wrap-around claw design keeps blade height to a minimum for superior aerodynamics.

Technical Specs

  • Package Quantity 10
  • Material Metal, Rubber
  • Item Wiper Blade
  • Size (In.) 21
  • Type Series 91
  • Includes Kwik Connect Adapter
  • Series 91
  • Arm Type J-Hook: 9x3mm: J-Hook: 9x4mm: Side Pin: 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list